Menu Search
EATON CROUSE-HINDS SERIES #C68

Conduletâ„¢ Conduit Body; Rigid; Iron Alloy; Straight, (2) 2 in. hubs

SKU # 78227474624
View more versions of this product
Hub Size: 2 in.
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 8