Menu Search
Cable and Wire Management Conduit Conduit Bodies Conduit Bodies Condulet® Conduit Body; Rigid; Iron Alloy

EATON CROUSE-HINDS SERIES

Condulet® Conduit Body; Rigid; Iron Alloy

(9 Product Options)
  • Type: Conduit Outlet Body
  • Configuration: T
  • Installation: Threaded
  • Application: Rigid Conduit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 7