Menu Search
EATON CROUSE-HINDS SERIES #LR50M

Condulet® Conduit Body; Rigid; Iron; 90 deg., (2) 1/2 in. hubs

SKU # 78227475603
View more versions of this product
Hub Size: 1/2 in.
Cover: Cover Not Included
Type: Conduit Outlet Body
Configuration: LR
Installation: Threaded
Application: Rigid Conduit
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Form 5

Additional Info: Internal Volume: 4.5 cu-in