Menu Search
EATON CROUSE-HINDS SERIES #TB200M

Conduit Body; Rigid; Iron; T-shaped, (3) 2 in. hubs

SKU # 78227475663
View more versions of this product
Hub Size: 2 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 5

Additional Info: Internal Volume: 76.0 cu-in