Menu Search
BROAN #DH100W

Dehumidistat White Rectangular 20-80% Humidity

SKU # 05532180021 Manufacturer Series: DH100
Control Type: Dehumidistat
Voltage: 120/240V AC
Amps: 5/10A
Switch: SPST
Humidity Range: 20-80%
Cover Type/​Style: Rectangular
Cover Finish: White
WxHxD: 70mm x 115mm x 38mm
Mount: 1-Gang Box or Surface

Humidity Controls: Control Type - Dehumidistat; Voltage - 120/240VAC, 24VDC; Amps - 5/10; Switch - SPST; Humidity Range - 20-80%; Cover Type/Style - Rectangular; Cover Finish - White; WxHxD - 70mm x 115mm x 38mm; Mount - 1-Gang Box or Surface; Manufacturer Series - DH100