Menu Search
NVENT HOFFMAN #PDS206B

ProLineĀ® Door, Solid; Flush Handle; 130-deg.; Steel; 2000 x 600mm

SKU # 78351015381
RoHS Compliant
View more versions of this product
Finish: Black
HxW: 2000 x 600mm
Type: Solid Door
Component Mounting: Hidden Hinge
Mounting Position: Front or Back
Installation/​Operation: 130-deg. Swing
Material: Steel
Window: None
Door Latching: 3-point
Door Handle: Flush