Menu Search
PANDUIT #HSTTA100-48-5

Damp-Shrink Tubing, Heat-Shrink; 3:1; Black; Expanded: 1 in.; 48 in. long

SKU # 07498336995 Manufacturer Series: HSTTA
RoHS Compliant
View more versions of this product
I.D. Expanded: 1 in. (25.4mm)
Length: 48 in.
I.D. Recovered: 0.33 in. (8.38mm)
Tubing Type: Heat Shrink, Damp Location
Voltage: 300V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3 to 1
Color: Black
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1