Menu Search
PANDUIT #HSTT4A62-48-5

Dry-Shrink™ Tubing, Heat-Shrink; 4:1; Black; 4 ft. long; Expanded: 0.62 in.

SKU # 07498311447 Manufacturer Series: HSTT4A
RoHS Compliant
I.D. Expanded: 0.62 in. (15.75mm)
I.D. Recovered: 0.16 in. (4.06mm)
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -67° to +257°F (-55° to +125°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 4:1
Color: Black
Length: 4 ft.
Flame Retardant: Yes