Menu Search
PANDUIT #HSTT4A94-48-5

Dry-Shrink™ Tubing, Heat-Shrink; 4:1; Black; 4 ft. long; Expanded: 0.94 in.

SKU # 07498311448 Manufacturer Series: HSTT4A
RoHS Compliant
View more versions of this product
I.D. Expanded: 0.94 in. (23.88mm)
I.D. Recovered: 0.24 in. (6.1mm)
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -67° to +257°F (-55° to +125°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 4 to 1
Color: Black
Length: 4 ft.
Flame Retardant: Yes