Menu Search

PANDUIT

Dry-Shrink Tubing, Heat-Shrink; 4:1; Black; 4 ft. long

(7 Product Options) Manufacturer Series: HSTT4A
  • Tubing Type: Heat Shrink, Dry Location
  • Voltage: 300V
  • Temperature Rating: -67° to +257°F (-55° to +125°C)
  • Wall Type: Thin Wall
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Tubing Type: Heat Shrink, Dry Location
Voltage: 300V
Temperature Rating: -67° to +257°F (-55° to +125°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 4:1
Color: Black
Length: 4 ft.
Flame Retardant: Yes