Menu Search
EXOR #Z-SG

Distributed I/O Analog Module, Strain Gauge Input Module

SKU # 43705099976
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distributed I/O Analog Module
Function: Strain Gauge Input Module
Number of Inputs: 1
Number of Outputs: 1
Resolution: 24 Bit
Accuracy: 0.01%
Power Dissipation: 2 w

Z-SG is a strain gauge signal converter. Measurements taken using the 6-wires or 4-wires technique are available through ModBus RTU serial protocol or the analog output. Sensitivity from 1 to 64 mV/V, settable by DIP-switch for integer values, via software for real/integer values by connecting to the device via the microUSB port on the front panel. Stable weight indication via ModBus register/digital output. Remote writing of the tare in volatile and/or non-volatile memory by digital input/ModBus register/ModBus commands. Z-PC-DINAL2-17.5, Z-PC-DIN2-17.5, and Z-PC-DIN8-17.5 are mandatory accessories for ModBus configurations.