Menu Search
EXOR #ZE-2AI-2DO-4DI

Distributed TCP-IP I/O Module, 2 Outputs, Relay Output

SKU # 43705099977
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distributed TCP-IP I/O Module
Function: Digital Input/Output, Analog Input
Number of Inputs: 4 (Digital), 2 (Analog)
Input Voltage: 19 to 28 VAC 50/60Hz, 11 to 40 VDC
Input Current: 0 to 20 mA
Number of Outputs: 2
Output Type: Relay
Current Rating Per Output: 5 A

ZE-4DI-2AI-2DO is a I/O module with 4 digital inputs, 2 analog inputs, 2 relay outputs, slave for ModBus TCP-IP communication (Ethernet) and ModBus RTU, on two RS485 serial ports. The module supports server mode for the Ethernet communication port with ModBusTCP-IP protocol - Ethernet port (10-100 Mbps), 4 client, embedded Webserver. ZE-4DI-2AI-2DO allows the possibility to set the parameters via internet (Web-server) or USB (Easy setup software) and the ModBus registers repetition on TCP-IP protocol (NR.1 Ethernet port) and RTU (NR.2 independent slave RS485 ports).