Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
BELDEN #AX101551

Label, Legend: Blank, Polyester, White

SKU # 61158900312 Manufacturer Series: Label Flex
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Port Label
Application: Flex Patch Panels
Material: Polyester
Contents: (28) Blank Per Sheet, (5) Sheets Per Pack
Color: White

Icons-Labels: Type - Port Label; Application - Flex Patch Panels; Material - Polyester; Contents - (28) Blank Per Sheet, (5) Sheets Per Pack; Color - White; Manufacturer Series - Label Flex