Menu Search
ABB INSTALLATION PRODUCTS #ER012

Thomas and BettsĀ® Tie, Cable; Identification Tag; LxW: 0.380 x 0.452 in.; Gray

SKU # 78621009834 Manufacturer Series: Ty-RapĀ®
RoHS Compliant
Cable Tie Type: Identification Tag
Material: Stainless Steel
Color: Metallic Gray
Width: 0.452 in.
Length: 0.38 in.
Package Quantity: 100