Menu Search
ABB INSTALLATION PRODUCTS #ER013

Thomas and Betts Tie, Cable; Identification Tag; LxW: 0.380 x 0.452 in.; Gray

SKU # 78621009836 Manufacturer Series: Ty-RapĀ®
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Identification Tag
Material: Stainless Steel
Color: Metallic Gray
Width: 0.452 in.
Length: 0.38 in.
Package Quantity: 100