Menu Search
ABB INSTALLATION PRODUCTS #ER044

Thomas and BettsĀ® Tie, Cable; Identification Tag; LxW: 5.14 x 0.380 in.; Gray

SKU # 78621009871 Manufacturer Series: Ty-RapĀ®
RoHS Compliant
Length: 5.14 in.
Cable Tie Type: Identification Tag
Material: Stainless Steel
Color: Metallic Gray
Width: 0.38 in.
Package Quantity: 100