You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
PANDUIT #PLF1M-M

Pan-Ty® Tie, Cable; Self-Locking Identification; 4.3 in. Long; Natural

SKU # 07498355311
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Color: Natural
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Marking Pad Size: 0.310 x 0.750 in
Width: 0.098 in.
Length: 4.3 in.
Tensile Strength: 18 lb.
Package Quantity: 1000