(0)

THOMAS & BETTS #TY53M

Self-Locking Identification Cable Tie Natural Nylon

SKU: 78621082534
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Tie Type: Self-Locking Identification
Material: Nylon
Clip Material: Nylon
Color: Natural
Marking Pad Size: 0.800 x 0.360 in
Width: 0.093 in.
Length: 4 in.
Tensile Strength: 0.6 lb
Package Quantity: 500
Manufacturer Series: Ty-Rap
Description
Identification Cable Ties: Cable Tie Type - Self-Locking Identification; Material - Nylon; Clip Material - Nylon; Color - Natural; Marking Pad Size - 0.800 x 0.360 in; Width - 0.093 in; Length - 4.000 in; Tensile Strength - 0.6 lb; Package Quantity - 500; Additional Information - Temperature: 85 deg C (185 deg F); Manufacturer Series - Ty-Rap
Additional Info: Temperature: 85 deg C (185 deg F)