Menu Search
Identification Cable Ties Tie, Cable; Identification Tag; LxW: 0.380 x 0.452 in.; Gray
THOMAS & BETTS #ER022

Ty-RapĀ® Tie, Cable; Identification Tag; LxW: 0.380 x 0.452 in.; Gray

SKU # 78621009845
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Tie Type: Identification Tag
Material: Stainless Steel
Color: Metallic Gray
Width: 0.452 in.
Length: 0.38 in.
Package Quantity: 100