Menu Search
ACE MANUFACTURING METALS #542A-10000V-120V

Oil and Gas Ignition Transformer, 120V Primary, 60Hz, 10000V Secondary, 265VA, 23mA

SKU # 62025298978
Type: Oil and Gas Ignition Transformer
Volts, Primary: 120V
Frequency Rating: 60 Hz
Volts, Secondary: 10000V
VA Rating: 265 VA
Rating - Amps: 23 mA

Ignition Transformers: Type - Oil and Gas Ignition Transformer; Volts, Primary - 120V; Frequency Rating - 60 Hz; Volts, Secondary - 10000V; Rating - VA - 265 VA; Rating - Amps - 23 mA