Menu Search
SIGNIFY #LI551J4

HID Ignitor High Pressure Sodium 35-150W

SKU # 78108702599
Type: HID Ignitor
Lamp Type: High Pressure Sodium
Lamp Watts: 35-150W
ANSI Code: S76,S68,S62,S54,S55
Max Dist to Lamp: 15-ft

Ignitors: Type - HID Ignitor; Lamp Type - High Pressure Sodium; Lamp Watts - 35-150; ANSI Code - S76,S68,S62,S54,S55; Max Dist to Lamp - 15-ft