Specifications
Type:
HID Ignitor
Lamp Type:
Metal Halide
Lamp Watts:
35-450W
ANSI Code:
M130,M110,M98,M139,M90,M102,M137,M136,M138,M132,M135,M144
Max Dist to Lamp:
2 to 25-ft (specific to lamp)
Description
Ignitors: Type - HID Ignitor; Lamp Type - Metal Halide; Lamp Watts - 35-450; ANSI Code - M130,M110,M98,M139,M90,M102,M137,M136,M138,M132,M135,M144; Max Dist to Lamp - 2 to 25-ft (specific to lamp)