Menu Search
EATON BUSSMANN SERIES #GLR-4

Fuse, In-Line with Cap; Fast Acting; HLR Fuseholder; 4A

SKU # 05171271627
Amps: 4A
Fuse Type/​Class: In-Line with Cap
Characteristics: Fast Acting
Voltage: 300V AC
Interrupting Rating: 10kA IR
Fuseholder: HLR