Menu Search
In-Wall Timers Timer Switch, 14 On-Off/Day, 7-Day Control, White, 1P, 3-way, 1800W/15A, 120V, Flush Mount
AUBE TECHNOLOGIES #TI072-3W-B

Timer Switch, 14 On-Off/Day, 7-Day Control, White, 1P, 3-way, 1800W/15A, 120V, Flush Mount

SKU # 77526407201 Manufacturer Series: TI072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Electronic Wall Timer
Control Type: 14 On-Off/Day, 7-Day
Switch: 1-Pole, 3-way
Watts/​Amps: 1800W/15A
Voltage: 120V
Color: White
Mounting: Flush

In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - 14 On-Off/Day, 7-Day; Switch - 1-Pole, 3-way; Watts/Amps - 1800W/15A; Voltage - 120V; Color - White; Mounting - Flush; Additional Information - 1 HP, Connection: 3 Wire, Dimension(HxWxD): 2.7 × 1.7 × 1.7 in. (68 × 43 × 43 mm), Operating Temperature: -15 to 50 deg C (5 to 122 deg F); Manufacturer Series - TI072

Additional Info: 1 HP, Connection: 3 Wire, Dimension(HxWxD): 2.7 × 1.7 × 1.7 in. (68 × 43 × 43 mm), Operating Temperature: -15 to 50 deg C (5 to 122 deg F)