In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - 7 On-Off/Day, 7-Day; Watts/Amps - 2400W/20A; Voltage - 120V; Color - White; Reserve Power - Battery Backup (included); Mounting - Flush; Additional Information - Dimension(HxWxD): 2.7 x 1.8 x 1.6 in. ( 68 x 43 x 40 mm); Manufacturer Series - TI033
Additional Info: Dimension(HxWxD): 2.7 x 1.8 x 1.6 in. ( 68 x 43 x 40 mm)