Menu Search
HONEYWELL #PLS750C1000

Electronic Wall Timer 21 On-Off/Day, 21-Day

SKU # 62405192014
Switch Type: Electronic Wall Timer
Control Type: 21 On-Off/Day, 21-Day
Switch: 1-Pole
Watts/​Amps: 1800W/15A
Voltage: 120V AC
Color: White

In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - 21 On-Off/Day, 21-Day; Switch - 1-Pole; Watts/Amps - 1800W/15A; Voltage - 120VAC; Color - White; Additional Information - Applications: Incandescent, halogen, electronic ballast and motors to 1 HP@120V, 3 wire install (Load, Line and Neutral)

Additional Info: Applications: Incandescent, halogen, electronic ballast and motors to 1 HP@120V, 3 wire install (Load, Line and Neutral)