The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
INTERMATIC #C8865

Electromechanical Timer Switch, 125VAC, 10 On-Off/Day, SPDT Switch

SKU # 07827514601
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Cycle Timer
Control Type: 10 On-Off/Day
Switch: SPDT
Voltage: 125V AC

In-Wall Timers: Switch Type - Cycle Timer; Control Type - 10 On-Off/Day; Switch - SPDT; Voltage - 125VAC