You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
INTERMATIC #EJ600

Electronic Wall Timer 14 On/Off, 7-Day

SKU # 07827512787 Manufacturer Series: EJ600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Electronic Wall Timer
Control Type: 14 On/Off, 7-Day
Switch: 3-way
Watts/​Amps: 12A
Voltage: 120V AC
Color: White
Reserve Power: Battery Backup

Additional Info: Features: Astronomic (sunset on, sunrise off, auto savings time setup), Applications: Incandescent, Fluorescent, CFL, LED compatible