Menu Search
INTERMATIC #EJ600A

Electronic Wall Timer 14 On/Off, 7-Day

SKU # 07827512788 Manufacturer Series: EJ600
Switch Type: Electronic Wall Timer
Control Type: 14 On/Off, 7-Day
Switch: 3-way
Watts/​Amps: 12A
Voltage: 120V AC
Color: Almond
Reserve Power: Battery Backup

Additional Info: Features: Astronomic (sunset on, sunrise off, auto savings time setup), Applications: Incandescent, Fluorescent, CFL, LED compatible