Menu Search
INTERMATIC #EI600C

Electronic Wall Timer 40 On-Off/Day, 7-Day

SKU # 07827510140 Manufacturer Series: EI600
Switch Type: Electronic Wall Timer
Control Type: 40 On-Off/Day, 7-Day
Switch: 1-Pole, 3-way
Voltage: 12-277V AC
Color: Ivory
Reserve Power: Battery Backup (included)
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Features: Astronomic (sunset on, sunrise off, auto savings time setup) Additional Voltage: 12 to 28 VDC