Menu Search
INTERMATIC #EI600LAC

Electronic Wall Timer 40 On-Off/Day, 7-Day

SKU # 07827510142 Manufacturer Series: EI600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Electronic Wall Timer
Control Type: 40 On-Off/Day, 7-Day
Switch: 1-Pole, 3-way
Voltage: 12-277V AC
Color: Almond
Reserve Power: Battery Backup (included)
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Features: Astronomic (sunset on, sunrise off, auto savings time setup) Additional Voltage: 12 to 28 VDC