Menu Search
In-Wall Timers Electronic Wall Timer Off Delay 12 Hrs (max)
INTERMATIC #EI400WC

Electronic Wall Timer Off Delay 12 Hrs (max)

SKU # 07827510138 Manufacturer Series: EI400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Electronic Wall Timer
Control Type: Off Delay 12 Hrs (max)
Switch: 1-Pole, 3-way
Watts/​Amps: 15A
Voltage: 12-277V AC
Color: White
Reserve Power: Battery Backup (included)
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Full Ratings: Resistive (heater) 20A 120-277V, Incandescent 15A,120V 6A 208-277V, Fluorescent: 16A 120-277V