Menu Search
INTERMATIC #EI200LA

Electronic Wall Timer Off Delay 5-10-15-30 Min

SKU # 07827510057 Manufacturer Series: EI200
Switch Type: Electronic Wall Timer
Control Type: Off Delay 5-10-15-30 Min
Switch: 1-Pole, 3-way
Watts/​Amps: 1800W/15A
Voltage: 120V AC
Color: Light Almond
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Features: Hold for extended use