Menu Search
INTERMATIC #STW700W

In-Wall Timer, 24-Hours, 7-Day, White, 1-Pole, 3-Way

SKU # 07827514909 Manufacturer Series: ST700
Switch Type: Electronic Wall Timer
Control Type: 24-Hours, 7-Day
Switch: 1-Pole, 3-Way
Watts/​Amps: 600W/15A
Voltage: 120V AC 60Hz
Color: White
Reserve Power: Battery Backup (included)

INT STW700W ASCEND WIFI 7-DAY TIMER