Menu Search
INTERMATIC #EI210

Timer Switch, Auto Shut-Off 10/20/30/60 Min Control, Ivory, 1P, 1800W, 120VAC, Decorator Plate Mount

SKU # 07827509522 Manufacturer Series: EI200
Switch Type: Electronic In Wall Timer
Control Type: Auto Shut-Off 10/20/30/60 Min
Switch: 1-Pole
Watts/​Amps: 1800W
Voltage: 120V AC
Color: Ivory
Mounting: Decorator Plate

Additional Info: Operating Temperature: 32 to 122 deg F (0 to 50 deg C), Switch Rating: Resistive (Heater) 15A 120VAC 1800W, Tungsten (Incandescent) 8.3A 120VAC 1000W, Ballast (Magnetic) 8A 120VAC, Electronic Ballast 500VA, Motor 1/4HP 120VAC