Menu Search
LEGRAND - WATTSTOPPER #RT-100-W

Electronic Wall Timer On/Off/Off Delay 5 Min - 12 Hrs

SKU # 75418291835 Manufacturer Series: RT
Switch Type: Electronic Wall Timer
Control Type: On/Off/Off Delay 5 Min - 12 Hrs
Switch: 1-Pole
Watts/​Amps: 600W
Voltage: 120V AC
Color: White
Mounting: Flush 1G, (Decorator Plate)

In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - On/Off/Off Delay 5 Min - 12 Hrs; Switch - 1-Pole; Watts/Amps - 600W; Voltage - 120VAC; Color - White; Mounting - Flush 1G, (Decorator Plate); Additional Information - Operator: Programmable, 5-55min (5min increments), 1-12hrs (15min increments). Illuminated switch w/LCD Display; Manufacturer Series - RT

Additional Info: Operator: Programmable, 5-55min (5min increments), 1-12hrs (15min increments). Illuminated switch w/LCD Display