Menu Search
LEGRAND - WATTSTOPPER #TS400W

Electronic Wall Timer Switch, On/Off 5 Min-12 Hrs, White, 6A, 120-277VAC

SKU # 75418292003 Manufacturer Series: TS-400
RoHS Compliant
Switch Type: Electronic Wall Timer
Control Type: On/Off 5 Min-12 Hrs
Watts/​Amps: 6A
Voltage: 120-277V AC
Color: White

Additional Info: Size: 2.66 in. L x 1.79 in. W x 1.76 in. D, Frequency Rating: 50/60 Hz