Menu Search
LUTRON ELECTRONICS CO #MA-T530G-LA

Maestro Countdown Timer Full On 1-30 Min

SKU # 02755766323
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Countdown Timer
Control Type: Full On 1-30 Min
Switch: 1-Pole
Watts/​Amps: 600W/5A
Voltage: 120V
Color: Light Almond

Additional Info: Applications: Incandescent, halogen, MLV