Menu Search
In-Wall Timers Electronic Wall Timer Off Delay 5 Min - 60 Mins
LUTRON ELECTRONICS CO #MA-T51-WH

Maestro Electronic Wall Timer Off Delay 5 Min - 60 Mins

SKU # 02755729026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Electronic Wall Timer
Control Type: Off Delay 5 Min - 60 Mins
Switch: 1-Pole
Watts/​Amps: 5A
Voltage: 120V AC
Color: White
Mounting: Flush 1G, (Decorator Plate)

Additional Info: Applications: 5A Incandescent or MLV loads and 3A fan motors