The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
TORK #SS703Z

Electronic Wall Timer, 10 On-Off Per Day, White, SPST, 1-Pole, 3-way, 120-277VAC

SKU # 78626114042 Manufacturer Series: SS703Z
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Electronic Wall Timer
Control Type: 10 On-Off Per Day
Switch: SPST, 1-Pole, 3-way
Voltage: 120-277V AC
Color: White
Reserve Power: Super Capacitor (Provides 2 Days Real Time Backup)
Mounting: 1G (Wall Plate)

In-Wall Timers: Switch Type - Electronic Wall Timer; Control Type - 10 On-Off Per Day; Switch - SPST, 1-Pole, 3-way; Voltage - 120-277VAC; Color - White; Reserve Power - Super Capacitor (Provides 2 Days Real Time Backup); Mounting - 1G (Wall Plate); Additional Information - Operating Temperature: 32 to 104 deg F; Manufacturer Series - SS703Z

Additional Info: Operating Temperature: 32 to 104 deg F