Menu Search
TORK #SS705Z

Wall Switch Timer, 7 Day, White, SPST, 1800W/15A

SKU # 78626114038
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Astronomic Wall Switch Timer
Control Type: 7 Day
Switch: SPST
Watts/​Amps: 1800W/15A
Voltage: 120V AC 50/60Hz
Color: White
Mounting: Wall