Menu Search
EATON LIGHTING #IBO-100

Wall Mount Fixture, White Lens, Wall Mount, Opal Diffuser Lens, Polycarbonate, 1 Lamp, 100W

SKU # 66240064805 Manufacturer Series: IB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Fixture
Mounting: Wall
Lens Style: Opal Diffuser
Material: Polycarbonate
Color - Lens: White
Lamp Quantity: 1
Lamp Rating: 100W
Size: 8.5 x 6 in.

Downlighting Incandescent Ceiling and Wall Fixtures: Type - Wall Mount Fixture; Mounting - Wall; Lens Style - Opal Diffuser ; Material - Polycarbonate ; Color - Lens - White; Lamp Quantity - 1; Lamp Rating - 100W; Size - 8.50x6.00 in.; Additional Information - 120V; Manufacturer Series - IB

Additional Info: 120V