Menu Search
RUSSELL LIGHTING #722-503/CHR

Bath and Vanity Fixture, Polished Chrome Fixture

SKU # 77829399997
Type: Bath and Vanity Fixture
Mounting: Wall
Fixture Style: Traditional
Lens Style: Opal
Color - Fixture: Polished Chrome
Color - Lens: White Glass
Lamp Quantity: 3
Lamp Rating: 100 w
Lamp Socket: Medium Base
Size: HxWxD: 24 x 9 x 6-1/2 in.
Certifications: cULus Listed