Menu Search
LEGRAND - PASS & SEYMOUR #272

Lamp Holder, Incandescent Outlet Box; Keyless; 250V; 660W

SKU # 78500747335
Type: Incandescent Outlet Box
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Box, 3-1/4 in. or 4 in. OD
Terminals: (2) Screw
Construction - Material: Porcelain
Construction - Style: 1-Piece
Finish: White

Additional Info: Collar Neck, Grooved