Menu Search
LEGRAND - PASS & SEYMOUR #10045

Lamp Holder, Incandescent; Keyless; 250V; 660W

SKU # 78500710045
Type: Incandescent
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Screw
Terminals: Screw
Construction - Material: Porcelain
Construction - Style: Straight Body
Finish: White

Additional Info: Dimensions(DxWxH): 1.40 x 1.62 x 2.00 in.