Menu Search
LEGRAND - PASS & SEYMOUR #201

Lamp Holder, Incandescent Temporary Lighting; Keyless; 250V; 660W

SKU # 78500746910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Temporary Lighting
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Wire Lead
Terminals: Wire Leads, 6 in.
Construction - Material: Rubber
Finish: Black