Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Lighting Accessories
Lamp Holders
Incandescent Lamp Holders
#8827-CW1
LEVITON
#8827-CW1
Lamp Holder, Incandescent Outlet Box; Pull Chain; 250V; 660W
SKU
#
07847710310
Add to List
Add to Quote
Specifications
Terminals:
(2) Screw
Type:
Incandescent Outlet Box
Operator:
Pull Chain
Lamp Base:
Medium
Circuits:
1-Cct
Max Watts:
660W
Voltage:
250V
Mounting:
Box, 3-1/4 in. or 4 in. OD
Construction - Material:
Urea
Construction - Style:
1-Piece
Finish:
White