Menu Search
LEVITON #55

Lamp Holder, Incandescent Pigtail; Keyless; 250V; 660W

SKU # 07847783959
Type: Incandescent Pigtail
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Wire Lead
Terminals: Wire Leads, 14 AWG
Construction - Material: Rubber
Finish: Black