Menu Search
LEVITON #8875

Lamp Holder, Incandescent Fixture; Keyless; 250V; 660W

SKU # 07847719913
Type: Incandescent Fixture
Operator: Keyless
Lamp Base: Medium
Circuits: 1-Cct
Max Watts: 660W
Voltage: 250V
Mounting: Clip, Front-Mtg, Knotched Hole 1-13/32 in. ID
Terminals: Screw
Construction - Material: Porcelain
Construction - Style: 1-Piece Shallow Back
Finish: White