The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EIKO #SP-105

Airport Incandescent Bulb, 3W, T-3 1/4 Bulb, Miniature Bayone(BA9s) Base, 10000 hrs

SKU # 74979998999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Airport Incandescent Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 3W
Voltage: 130V
Amps: 0.023A
Average Life - hrs: 10000